Skip Content
HOIST AIR .5T 10FT IFT 6FT PB 34FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR .5T 10FT IFT 6FT PB 34FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR500P10-6
  • Mfr. Model # TCR500P10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1868
  • Shipping Weight 68.0 lbs

Product Details

Kito air powered chain hoist, TCR series, features a built in load limiter, 0.5 ton capacity and 10 foot lift. Compact, durable and quiet to operate. They perform fine feathering movements and precise load spotting without electrical hazard.

Technical Specs

  • Item Air Powered Chain Hoist
  • Load Capacity 1000 lbs.
  • Hoist Lift 10 ft.
  • Series TCR

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list