HOIST AIR 5T 10 FT LIFT 5.2FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR 5T 10 FT LIFT 5.2FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL050P2-10-6
  • Mfr. Model # AL050P2-10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 234.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Limit Switches
  • Item Air Hoist
  • Finish Acrylic Resin Paint
  • Control Pendant
  • Load Capacity 11,023 lbs.
  • Noise Level 83 dBA
  • Reeving 2
  • Brake Heavy-Duty Disc
  • Air Consumption 85/81 CFM
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Series AL
  • Inlet Size 1/2" NPT
  • Housing Length 13-3/4"
  • Air Pressure 90 PSI
  • Housing Width 22"
  • Hoist Lift 10 ft.
  • Lift Speed 5.2 FPM
  • Min. Between Hooks 30-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list