HOIST AIR 3T 30FT LIFT 10FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR 3T 30FT LIFT 10FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL030P30-26
  • Mfr. Model # AL030P30-26
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Includes Limit Switches
  • Item Air Hoist
  • Control Pendant
  • Load Capacity 6614 lbs.
  • Noise Level 83 dBA
  • Reeving 1
  • Brake Heavy-Duty Disc
  • Series AL
  • Inlet Size 1/2" NPT
  • Air Consumption 85/81 CFM
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Pressure 90 PSI
  • Housing Width 22"
  • Housing Length 13-3/4"
  • Hoist Lift 30 ft.
  • Min. Between Hooks 22-5/8"
  • Lift Speed 10 FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list