!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOIST AIR 3T 20FT LFT 16FT PB 9FPM

HOIST AIR 3T 20FT LFT 16FT PB 9FPM

KITO

HOIST AIR 3T 20FT LFT 16FT PB 9FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOIST AIR 3T 20FT LFT 16FT PB 9FPM

HOIST AIR 3T 20FT LFT 16FT PB 9FPM

KITO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KTOTCR3000P20-16
  • Mfr. Model # TCR3000P20-16
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Item Air Hoist
  • Series TCR
  • Control Pendant
  • Lift Speed 10 FPM
  • Housing Length 20"
  • Brake Motor
  • Air Pressure 90 PSI
  • Finish Acrylic Paint
  • Noise Level 83 dBA
  • Load Capacity 6,614 lbs.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Lift 20 ft
  • Reeving 2
  • Housing Width 15"
  • Air Consumption 71 CFM
  • Colour Yellow
  • Inlet Size 1/2" NPT
  • Standards IP55

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list