Skip Content
HOIST AIR 3T 10FT LIFT 10FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 3T 10FT LIFT 10FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL030C10-6
  • Mfr. Model # AL030C10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Limit Switches
  • Finish Acrylic Resin Paint
  • Item Air Hoist
  • Control Cord
  • Noise Level 83 dBA
  • Load Capacity 6614 lbs.
  • Reeving 1
  • Series AL
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Inlet Size 1/2" NPT
  • Brake Heavy-Duty Disc
  • Air Consumption 85/81 CFM
  • Air Pressure 90 PSI
  • Housing Width 22"
  • Housing Length 13-3/4"
  • Hoist Lift 10 ft.
  • Lift Speed 10 fpm
  • Min. Between Hooks 22-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list