Skip Content
HOIST,AIR,3T,10FPM,10FT,HOOK SUSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOIST,AIR,3T,10FPM,10FT,HOOK SUSP

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK7407B
  • Mfr. Model # 7407B
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1868
  • Shipping Weight 145.0 lbs

Product Details

Lifting speeds as fast as 45 FPM lifting and 120 FPM lowering on the 1/2 ton unit. Positive action, heavy-duty shoe type brake that holds the load.Inlet air swivel with built-in strainer provides free hoist movement. Special applications, tapped exhaust p

Technical Specs

  • Control Pendant
  • Load Capacity 6000 lbs.
  • Hoist Lift 10 ft.
  • Item Hook-Mount Hoist
  • Lift Speed 10 FPM
  • Brake Heavy-duty shoe type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list