Skip Content
HOIST AIR 2T 15FT LFT 11FT PB 10FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 2T 15FT LFT 11FT PB 10FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR2000P2-15-11
  • Mfr. Model # TCR2000P2-15-11
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Paint
  • Control Pendant
  • Item Air Hoist
  • Load Capacity 4409 lbs.
  • Noise Level 83 dBA
  • Overall Length 20"
  • Overall Width 16"
  • Reeving 2
  • Series TCR
  • Brake Motor
  • Inlet Size 1/2" NPT
  • Standards IP55
  • Air Consumption 53 CFM
  • Air Pressure 90 PSI
  • Housing Length 20"
  • Hoist Lift 15 ft.
  • Housing Width 16"
  • Lift Speed 11 fpm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List