Skip Content
HOIST AIR 2T 10FT LIFT 6FT PB 10FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 2T 10FT LIFT 6FT PB 10FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR2000P2-10-6
  • Mfr. Model # TCR2000P2-10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1868
  • Shipping Weight 87.0 lbs

Product Details

Kito air powered chain hoist, TCR series, features a built in load limiter, 2 ton capacity and 10 foot lift. Compact, durable and quiet to operate. They perform fine feathering movements and precise load spotting without electrical hazard.

Technical Specs

  • Item Air Powered Chain Hoist
  • Load Capacity 4000 lbs.
  • Series TCR
  • Hoist Lift 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list