HOIST AIR .25T 25 FT LIFT 61FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR .25T 25 FT LIFT 61FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL003C25-21
  • Mfr. Model # AL003C25-21
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Includes Limit Switches
  • Item Air Hoist
  • Load Capacity 551 lbs.
  • Control Cord
  • Reeving 1
  • Noise Level 83 dBA
  • Brake Heavy-Duty Disc
  • Series AL
  • Inlet Size 1/2" NPT
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Consumption 78/72 CFM
  • Housing Length 7-3/4"
  • Housing Width 15-7/8"
  • Air Pressure 90 PSI
  • Lift Speed 61 FPM
  • Hoist Lift 25 ft.
  • Min. Between Hooks 14-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list