Skip Content
HOIST AIR .25T 20FT LIFT 25FM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR .25T 20FT LIFT 25FM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL003P20-16
  • Mfr. Model # AL003P20-16
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Includes Limit Switches
  • Control Pendant
  • Load Capacity 551 lbs.
  • Item Air Hoist
  • Reeving 1
  • Series AL
  • Noise Level 83 dBA
  • Brake Heavy-Duty Disc
  • Inlet Size 1/2" NPT
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Consumption 78/72 CFM
  • Air Pressure 90 PSI
  • Housing Length 7-3/4"
  • Housing Width 15-7/8"
  • Hoist Lift 20 ft.
  • Lift Speed 61 fpm
  • Min. Between Hooks 14-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list