Skip Content
HOIST AIR .25T 20FT LFT 16FT P 25FM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR .25T 20FT LFT 16FT P 25FM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR250P20-16
  • Mfr. Model # TCR250P20-16
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour Yellow
  • Item Air Hoist
  • Load Capacity 551 lbs.
  • Control Pendant
  • Finish Acrylic Paint
  • Noise Level 83 dBA
  • Overall Length 19"
  • Series TCR
  • Overall Width 15"
  • Reeving 1
  • Standards IP55
  • Brake Motor
  • Inlet Size 1/2" NPT
  • Air Consumption 48 CFM
  • Air Pressure 90 PSI
  • Housing Length 19"
  • Housing Width 15"
  • Hoist Lift 10 ft.
  • Lift Speed 52 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list