Skip Content
HOIST AIR .25T 10FT LIFT 61FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR .25T 10FT LIFT 61FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL003R10-6
  • Mfr. Model # AL003R10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Limit Switches
  • Item Air Hoist
  • Finish Acrylic Resin Paint
  • Control Twist Rod
  • Noise Level 83 dBA
  • Load Capacity 551 lbs.
  • Reeving 1
  • Series AL
  • Brake Heavy-Duty Disc
  • Inlet Size 1/2" NPT
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Housing Length 7-3/4"
  • Air Pressure 90 PSI
  • Air Consumption 78/72 CFM
  • Hoist Lift 10 ft.
  • Lift Speed 61 fpm
  • Min. Between Hooks 14-3/4"
  • Housing Width 15-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list