HOIST AIR .25T 10FT LIFT 61FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR .25T 10FT LIFT 61FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL003P10-6
  • Mfr. Model # AL003P10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Includes Limit Switches
  • Item Air Hoist
  • Noise Level 83 dBA
  • Load Capacity 551 lbs.
  • Control Pendant
  • Series AL
  • Brake Heavy-Duty Disc
  • Reeving 1
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Housing Width 15-7/8"
  • Air Pressure 90 PSI
  • Air Consumption 78/72 CFM
  • Inlet Size 1/2" NPT
  • Housing Length 7-3/4"
  • Lift Speed 61 FPM
  • Min. Between Hooks 14-3/4"
  • Hoist Lift 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list