Skip Content
HOIST AIR .25T 10FT LIFT 61FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR .25T 10FT LIFT 61FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL003C10-6
  • Mfr. Model # AL003C10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Includes Limit Switches
  • Item Air Hoist
  • Load Capacity 551 lbs.
  • Control Cord
  • Reeving 1
  • Noise Level 83 dBA
  • Series AL
  • Brake Heavy-Duty Disc
  • Air Pressure 90 PSI
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Consumption 78/72 CFM
  • Inlet Size 1/2" NPT
  • Housing Width 15-7/8"
  • Housing Length 7-3/4"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 14-3/4"
  • Lift Speed 61 FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list