HOIST AIR 1T 30FT LIFT 21FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR 1T 30FT LIFT 21FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL010C2-30-26
  • Mfr. Model # AL010C2-30-26
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Includes Limit Switches
  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Item Air Hoist
  • Control Cord
  • Noise Level 83 dBA
  • Load Capacity 2205 lbs.
  • Series AL
  • Brake Heavy-Duty Disc
  • Reeving 2
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Consumption 81/74 CFM
  • Inlet Size 1/2" NPT
  • Housing Width 15-7/8"
  • Air Pressure 90 PSI
  • Housing Length 7-3/4"
  • Lift Speed 21 FPM
  • Hoist Lift 30 ft.
  • Min. Between Hooks 17-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list