Skip Content
HOIST AIR 1T 20FT LIFT 21FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 1T 20FT LIFT 21FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL010P2-20-16
  • Mfr. Model # AL010P2-20-16
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Finish Acrylic Resin Paint
  • Includes Limit Switches
  • Colour Yellow
  • Item Air Hoist
  • Control Pendant
  • Noise Level 83 dBA
  • Load Capacity 2205 lbs.
  • Series AL
  • Reeving 2
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Consumption 81/74 CFM
  • Brake Heavy-Duty Disc
  • Inlet Size 1/2" NPT
  • Housing Length 7-3/4"
  • Air Pressure 90 PSI
  • Hoist Lift 20 ft.
  • Housing Width 15-7/8"
  • Lift Speed 21 fpm
  • Min. Between Hooks 17-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list