!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOIST AIR 1T 15FT LIFT 21FPM

HOIST AIR 1T 15FT LIFT 21FPM

KITO

HOIST AIR 1T 15FT LIFT 21FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOIST AIR 1T 15FT LIFT 21FPM

HOIST AIR 1T 15FT LIFT 21FPM

KITO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KTOAL010P2-15-11
  • Mfr. Model # AL010P2-15-11
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Air Hoist
  • Series AL
  • Hoist Lift 15 ft
  • Min. Between Hooks 17 1/2 in
  • Housing Length 7-3/4"
  • Brake Heavy-Duty Disc
  • Air Pressure 90 PSI
  • Finish Acrylic Resin Paint
  • Noise Level 83 dBA
  • Includes Limit Switches
  • Load Capacity 2,205 lbs.
  • Control Pendant
  • Lift Speed 21 FPM
  • Reeving 2
  • Housing Width 15-7/8"
  • Air Consumption 81/74 CFM
  • Colour Yellow
  • Inlet Size 1/2" NPT
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list