Skip Content
HOIST AIR 1T 15FT LFT 11FT PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 1T 15FT LFT 11FT PB

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCS1000P2-15-11
  • Mfr. Model # TCS1000P2-15-11
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Paint
  • Item Air Hoist
  • Control Pendant
  • Load Capacity 2205 lbs.
  • Noise Level 83 dBA
  • Reeving 1
  • Overall Width 15"
  • Overall Length 19"
  • Brake Motor
  • Series TCS
  • Standards IP55
  • Inlet Size 1/2" NPT
  • Air Pressure 90 PSI
  • Air Consumption 71 CFM
  • Housing Length 19"
  • Housing Width 15"
  • Hoist Lift 15 ft.
  • Lift Speed 30 fpm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List