Skip Content
HOIST AIR 1T 15FT LFT 11FT PB 20FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 1T 15FT LFT 11FT PB 20FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR1000P15-11
  • Mfr. Model # TCR1000P15-11
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Paint
  • Item Air Hoist
  • Control Pendant
  • Load Capacity 2205 lbs.
  • Noise Level 83 dBA
  • Overall Length 19"
  • Overall Width 15"
  • Reeving 2
  • Brake Motor
  • Standards IP55
  • Inlet Size 1/2" NPT
  • Air Consumption 53 CFM
  • Air Pressure 90 PSI
  • Series TCR
  • Housing Length 19"
  • Housing Width 15"
  • Hoist Lift 15 ft.
  • Lift Speed 21 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list