HOIST AIR 1T 10FT LIFT 6FT PB 17FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR 1T 10FT LIFT 6FT PB 17FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR1000P2-10-6
  • Mfr. Model # TCR1000P2-10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1868
  • Shipping Weight 76.0 lbs

Product Details

Kito air powered chain hoist, TCR series, features a built in load limiter, 1 ton capacity and 10 foot lift. Compact, durable and quiet to operate. They perform fine feathering movements and precise load spotting without electrical hazard.

Technical Specs

  • Item Air Powered Chain Hoist
  • Load Capacity 2000 lbs.
  • Series TCR
  • Hoist Lift 10 ft.
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list