HOIST AIR 1T 10FT LIFT 21FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST AIR 1T 10FT LIFT 21FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL010R2-10-6
  • Mfr. Model # AL010R2-10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Finish Acrylic Resin Paint
  • Colour Yellow
  • Item Air Hoist
  • Includes Limit Switches
  • Control Twist Rod
  • Noise Level 83 dBA
  • Load Capacity 2205 lbs.
  • Reeving 2
  • Series AL
  • Brake Heavy-Duty Disc
  • Inlet Size 1/2" NPT
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Air Pressure 90 PSI
  • Air Consumption 81/74 CFM
  • Housing Length 7-3/4"
  • Hoist Lift 10 ft.
  • Lift Speed 21 FPM
  • Housing Width 15-7/8"
  • Min. Between Hooks 17-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list