Skip Content
HOIST AIR 1T 10FT LIFT 21FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 1T 10FT LIFT 21FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOAL010P2-10-6
  • Mfr. Model # AL010P2-10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Acrylic Resin Paint
  • Item Air Hoist
  • Includes Limit Switches
  • Noise Level 83 dBA
  • Load Capacity 2205 lbs.
  • Control Pendant
  • Series AL
  • Standards ATEX Level II 2GD c T5 IIB T100 Degrees C, EU ATEX Directive
  • Brake Heavy-Duty Disc
  • Inlet Size 1/2" NPT
  • Reeving 2
  • Air Pressure 90 PSI
  • Housing Length 7-3/4"
  • Air Consumption 81/74 CFM
  • Housing Width 15-7/8"
  • Lift Speed 21 fpm
  • Hoist Lift 10 ft.
  • Min. Between Hooks 17-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list