Skip Content
HOIST AIR 1T 10FT L 6FT CORD 20FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST AIR 1T 10FT L 6FT CORD 20FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTCR1000C10-6
  • Mfr. Model # TCR1000C10-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Item Air Chain Hoist
  • Finish Acrylic Resin Paint
  • Colour Yellow
  • Control Cord
  • Load Capacity 2205 lbs.
  • Noise Level 92 dBA
  • Reeving 1
  • Series TCR
  • Brake Enclosed Heavy-Duty Disc
  • Standards CSA/ANSI/ASME B30.17
  • Inlet Size 1/2" NPT
  • Air Consumption 53 SCFM
  • Air Pressure 90 PSI
  • Housing Length 13-1/2"
  • Hoist Lift 10 ft.
  • Housing Width 6-29/32"
  • Lift Speed 21 fpm
  • Min. Between Hooks 18-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list