Skip Content
HOIST,600LB,10FT,AIR,16/42 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST,600LB,10FT,AIR,16/42 FPM

CM SHOPAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2181
  • Mfr. Model # 2181
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1868
  • Shipping Weight 30.0 lbs

Product Details

Chain Hoist, ShopAir, Columbus McKinnon, Capacity (kg) 272, Capacity (lbs.) 600, Lift Speed (ft./min.) 8, Standard Lift (ft.) 10.

Technical Specs

  • Finish Epoxy Powder-Coat
  • Includes Standard Overload Clutch As Well As 2 Reduction Gearing
  • Item Air Chain Hoist
  • Control Pendant Throttle
  • Load Capacity 600 lbs.
  • Reeving 2
  • Air Pressure 90 PSI
  • Inlet Size 3/8" NPT
  • Housing Length 12-27/32"
  • Brake Included
  • Hoist Lift 10 ft.
  • Air Consumption 39 scfm
  • Min. Between Hooks 11-15/16"
  • Housing Width 5-15/16"
  • Lift Speed 0 to 16 fpm
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list