Skip Content
HOIST 575V 5T 20FT 20/3.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 575V 5T 20FT 20/3.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORHN05D20B20D5
  • Mfr. Model # RHN05D20B20D5
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 452.0 lbs

Product Details

RHN series electric wire rope hoist. Deck/base mounted or lug suspended dual speed hoist.

Technical Specs

  • Item Hoist
  • Motor HP 7.2/1.2
  • Phase 3
  • Load Capacity 5 tons
  • Voltage 575 V
  • Reeving 4/1
  • Amps 8.2/4.3 A
  • Hoist Lift 20 ft.
  • Lift Speed 20/3.5 FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list