Skip Content
HOIST 575V 5T 15FT LIFT 11/2FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 575V 5T 15FT LIFT 11/2FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2050SD5-15
  • Mfr. Model # ER2050SD5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 348.0 lbs

Technical Specs

  • Motor HP 4.7
  • Phase 3
  • Voltage 575
  • Reeving 2
  • Control Cord 15 ft.
  • Lift Speed 11 fpm
  • Hoist Lift 15 ft.
  • Item Hoist
  • Thermal Protection Yes
  • Hz 60
  • Manufacturers Warranty Length 10 yr.
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list