Skip Content
HOIST 575V 2T 15FT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 575V 2T 15FT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M020S5-15
  • Mfr. Model # ER2M020S5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 293.0 lbs

Product Details

Motorized Trolley Suspension - 220/440/575 V, 60 Hz single speed.

Technical Specs

  • Motor HP 4.7
  • Load Capacity 4000 lbs.
  • Housing Depth 37"
  • Amps @ Low Volts 19.6
  • Colour Yellow
  • Finish Acrylic Paint
  • Item Electric Trolley
  • Number of Speeds 1
  • Phase 3
  • Hz 60
  • Thermal Protection Yes
  • Control Pendant
  • Reeving 1
  • Voltage 440
  • Wheel Material Case-Hardened Steel
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Brake Electromagnetic (DC Current)
  • Headroom 20"
  • Lubrication Grease
  • Control Cord 30 ft.
  • Housing Width 21"
  • Housing Length 33"
  • Hoist Lift 20 ft.
  • Lift Speed 28 FPM
  • Minimum Radius Curve 31 to 1/2"
  • Trolley Speed 40 fpm
  • Trolley Wheel Dia. 4-21/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list