Skip Content
HOIST 575V 2.5T 15FT LIFT 22/5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 575V 2.5T 15FT LIFT 22/5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2025SD5-15
  • Mfr. Model # ER2025SD5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 252.0 lbs

Technical Specs

  • Reeving 1
  • Motor HP 4.7
  • Phase 3
  • Voltage 575
  • Hoist Lift 15 ft.
  • Control Cord 15 ft.
  • Lift Speed 28 fpm
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Item Electric Chain Hoist
  • Manufacturers Warranty Length Industry leading 10 yr. warranty
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List