Skip Content
HOIST 575V 1T 15FT LIFT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 575V 1T 15FT LIFT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010L5-15
  • Mfr. Model # ER2010L5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 119.0 lbs

Product Details

Kito Electric chain hoist, 575V, 1T, 15 foot, lift, 15 FPM. The ER chain hoists are engineered for heavy-duty applications. They feature a fan-cooled motor to increase operating time and a low headroom design for operation in close quarters.

Technical Specs

  • Motor HP 1.2
  • Load Capacity 2000 lbs.
  • Item Hoist
  • Voltage 575
  • Lift Speed 14 fpm
  • Hoist Lift 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list