Skip Content
HOIST 575V 10T 33FT 20/3.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 575V 10T 33FT 20/3.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORHN10D33C20D5
  • Mfr. Model # RHN10D33C20D5
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1102.0 lbs

Product Details

RHN series electric wire rope hoist. Deck/base mounted or lug suspended dual speed hoist.

Technical Specs

  • Item Hoist
  • Motor HP 14.8/2.1
  • Load Capacity 10 tons
  • Phase 3
  • Reeving 4/1
  • Voltage 575 V
  • Amps 16/8 A
  • Hoist Lift 33 ft.
  • Lift Speed 20/3.5 FPM

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List