HOIST 575V 1.5T 15FT LIFT 20/5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST 575V 1.5T 15FT LIFT 20/5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2015SD5-15
  • Mfr. Model # ER2015SD5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Motor HP 2.4
  • Reeving 1
  • Phase 3
  • Voltage 575
  • Control Cord 15 ft.
  • Hoist Lift 15 ft.
  • Lift Speed 20 FPM
  • Item Electric Chain Hoist
  • Clutch Slip, Friction
  • Manufacturers Warranty Length Industry leading 10 yr. warranty
  • Brake Electromagnetic (DC Current)
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Thermal Protection Yes
  • Min. Between Hooks 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list