Skip Content
HOIST 575V 1/2T 15FT LIFT 14/4FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 575V 1/2T 15FT LIFT 14/4FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2005LD5-15
  • Mfr. Model # ER2005LD5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Motor HP 0.7
  • Phase 3
  • Control Cord 15 ft.
  • Reeving 1
  • Voltage 575
  • Hoist Lift 15 ft.
  • Lift Speed 14 fpm
  • Item Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list