Skip Content
HOIST 440V 5T 20FT LFT 11FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 5T 20FT LFT 11FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2050S4-20
  • Mfr. Model # ER2050S4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 380.0 lbs

Technical Specs

  • Amps @ Low Volts 16.4
  • Finish Acrylic Paint
  • Colour Yellow
  • Item Hoist
  • Includes Pendant, Chain, Hook
  • Motor HP 4.7
  • Number of Speeds 2
  • Thermal Protection Yes
  • Phase 3
  • Clutch Slip, Friction
  • Control Pendant
  • Hz 60
  • Reeving 2
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 33-1/2"
  • Lubrication Oil Bath
  • Housing Depth 29"
  • Housing Length 33"
  • Housing Width 21"
  • Hoist Lift 20 ft.
  • Lift Speed 11.5 fpm
  • Manufacturers Warranty Length 10 yr.
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List