Skip Content
HOIST 440V 5T 10FT LFT 11FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 5T 10FT LFT 11FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2050S4-10
  • Mfr. Model # ER2050S4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 443.0 lbs

Technical Specs

  • Amps @ Low Volts 16.4
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Colour Yellow
  • Item Hoist
  • Motor HP 4.7
  • Number of Speeds 2
  • Phase 3
  • Thermal Protection Yes
  • Control Pendant
  • Clutch Slip, Friction
  • Hz 60
  • Voltage 440
  • Reeving 2
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 33-1/2"
  • Housing Depth 29"
  • Lubrication Oil Bath
  • Housing Width 21"
  • Housing Length 33"
  • Hoist Lift 10 ft.
  • Lift Speed 11.5 fpm
  • Manufacturers Warranty Length 10 yr.
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list