Skip Content
HOIST 440V 3T 10FT LFT 17FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 3T 10FT LFT 17FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2030S4-10
  • Mfr. Model # ER2030S4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 363.0 lbs

Technical Specs

  • Amps @ Low Volts 16.4
  • Colour Yellow
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Item Electric Chain Hoist
  • Phase 3
  • Motor HP 4.7
  • Number of Speeds 1
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Control Pendant
  • Hz 60
  • Reeving 2
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Headroom 31"
  • Housing Depth 29"
  • Hoist Lift 10 ft.
  • Housing Width 21"
  • Housing Length 33"
  • Lift Speed 17 fpm
  • Manufacturers Warranty Length Industry leading 10 yr. warranty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List