Skip Content
HOIST 440V 2T 20FT LFT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 2T 20FT LFT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2020S4-20
  • Mfr. Model # ER2020S4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Technical Specs

  • Amps @ Low Volts 16.4
  • Colour Yellow
  • Includes Pendant, Chain, Hook
  • Finish Acrylic Paint
  • Item Electric Chain Hoist
  • Motor HP 4.7
  • Number of Speeds 1
  • Phase 3
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Hz 60
  • Control Pendant
  • Reeving 1
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Headroom 22"
  • Housing Length 33"
  • Housing Depth 26"
  • Hoist Lift 20 ft.
  • Housing Width 21"
  • Lift Speed 28 fpm
  • Manufacturers Warranty Length Industry leading 10 yr. warranty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List