Skip Content
HOIST 440V 2T 20FT LFT 27/4.5 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 2T 20FT LFT 27/4.5 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2020IS4-20
  • Mfr. Model # ER2020IS4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Item Electric Chain Hoist
  • Amps @ Low Volts 9.1
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Colour Yellow
  • Motor HP 4.7
  • Phase 3
  • Number of Speeds 2
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Housing Depth 21"
  • Housing Width 21"
  • Housing Length 30"
  • Hoist Lift 20 ft.
  • Lift Speed 27/4.5 FPM
  • Manufacturers Warranty Length Industry leading 10 yr. warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list