Skip Content
HOIST 440V 2T 16FT LFT 14/2.5 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 2T 16FT LFT 14/2.5 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2020IL4-16
  • Mfr. Model # ER2020IL4-16
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Motor HP 2.4
  • Finish Acrylic Paint
  • Amps @ Low Volts 9.1
  • Item Electric Chain Hoist
  • Includes Pendant, Chain, Hook
  • Colour Yellow
  • Number of Speeds 2
  • Phase 3
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Control Pendant
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Housing Depth 21"
  • Housing Width 21"
  • Hoist Lift 16 ft.
  • Housing Length 30"
  • Headroom 22"
  • Lift Speed 14/2.5 fpm
  • Manufacturers Warranty Length Industry leading 10 yr. warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list