Skip Content
HOIST 440V 2T 15FT LIFT 27/4.5 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 2T 15FT LIFT 27/4.5 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2020IS4-15
  • Mfr. Model # ER2020IS4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Reeving 1
  • Phase 3
  • Motor HP 4.7
  • Voltage 440
  • Control Cord 15 ft.
  • Hoist Lift 15 ft.
  • Lift Speed 27 fpm
  • Item Electric Chain Hoist
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Manufacturers Warranty Length Industry leading 10 yr. warranty
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Brake Electromagnetic (DC Current)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List