Skip Content
HOIST 440V 2T 15FT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 2T 15FT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M020S4-15
  • Mfr. Model # ER2M020S4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 293.0 lbs

Product Details

Motorized Trolley Suspension - 220/440/575 V, 60 Hz single speed.

Technical Specs

  • Load Capacity 4000 lbs.
  • Motor HP 4.7
  • Housing Depth 37"
  • Item Electric Trolley
  • Colour Yellow
  • Amps @ Low Volts 19.6
  • Number of Speeds 1
  • Finish Acrylic Paint
  • Phase 3
  • Thermal Protection Yes
  • Control Pendant
  • Reeving 1
  • Wheel Material Case-Hardened Steel
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Hz 60
  • Lubrication Grease
  • Headroom 20"
  • Control Cord 30 ft.
  • Housing Length 33"
  • Housing Width 21"
  • Hoist Lift 10 ft.
  • Lift Speed 28 FPM
  • Trolley Speed 40 fpm
  • Trolley Wheel Dia. 4-21/64"
  • Minimum Radius Curve 31 to 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list