Skip Content
HOIST 440V 2T 10FT LFT 14/2.5 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 2T 10FT LFT 14/2.5 FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2020IL4-10
  • Mfr. Model # ER2020IL4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 9.1
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Item Electric Chain Hoist
  • Number of Speeds 2
  • Motor HP 2.4
  • Phase 3
  • Clutch Slip, Friction
  • Thermal Protection Yes
  • Control Pendant
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake Electromagnetic (DC Current)
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 22.6"
  • Housing Depth 21"
  • Housing Length 30"
  • Housing Width 21"
  • Lift Speed 14/2.5 fpm
  • Hoist Lift 10 ft.
  • Manufacturers Warranty Length Industry leading 10 yr. warranty
  • Min. Between Hooks 22-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List