Skip Content
HOIST 440V 2.5T 15FT LIFT 23FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 2.5T 15FT LIFT 23FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2025S4-15
  • Mfr. Model # ER2025S4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 252.0 lbs

Product Details

Kito Electric chain hoist, 440V, 2.5T, 15 foot, lift, 23 FPM. The ER chain hoists are engineered for heavy-duty applications. They feature a fan-cooled motor to increase operating time and a low headroom design for operation in close quarters.

Technical Specs

  • Motor HP 4.70
  • Load Capacity 5,000 lbs.
  • Item Electric Chain Hoist
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Manufacturers Warranty Length Industry leading 10 yr. warranty
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Hoist Lift 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list