Skip Content
HOIST 440V 2.5T 15FT LIFT 22/3.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 2.5T 15FT LIFT 22/3.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2025IS4-15
  • Mfr. Model # ER2025IS4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 252.0 lbs

Technical Specs

  • Phase 3
  • Motor HP 4.7
  • Reeving 1
  • Voltage 440
  • Control Cord 15 ft.
  • Hoist Lift 15 ft.
  • Lift Speed 22 fpm
  • Item Electric Chain Hoist
  • Thermal Protection Yes
  • Manufacturers Warranty Length Industry leading 10 yr. warranty
  • Clutch Slip, Friction
  • Brake Electromagnetic (DC Current)
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list