Skip Content
HOIST 440V 1T 26FT LFT 27/4.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1T 26FT LFT 27/4.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010IS4-26
  • Mfr. Model # ER2010IS4-26
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Amps @ Low Volts 9.1
  • Colour Yellow
  • Finish Acrylic Paint
  • Includes Pendant, Chain, Hook
  • Number of Speeds 2
  • Item Hoist
  • Motor HP 2.4
  • Phase 3
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Reeving 1
  • Control Pendant
  • Hz 60
  • Brake Electromagnetic (DC Current)
  • Voltage 440
  • Lubrication Oil Bath
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Headroom 17"
  • Housing Length 24"
  • Housing Depth 15"
  • Housing Width 17"
  • Lift Speed 27/4.5 fpm
  • Hoist Lift 26 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list