Skip Content
HOIST 440V 1T 25FT LIFT 14/2.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1T 25FT LIFT 14/2.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010IL4-25
  • Mfr. Model # ER2010IL4-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • Amps @ Low Volts 4.8
  • Finish Electrostatic Enamel
  • Colour Yellow
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Motor HP 1.2
  • Thermal Protection Yes
  • Phase 3
  • Classification H4
  • Control 120 V Push-Button Pendant
  • Clutch Friction
  • Hz 60
  • Reeving 1
  • Voltage 220/440/575
  • Brake DC
  • Standards CSA, ASME B30.16, ASME HST-1, NFPA 70
  • Lubrication Oil Bath
  • Control Cord 25 ft.
  • Headroom 13-3/4"
  • Housing Width 14-13/16"
  • Housing Length 23-3/16"
  • Housing Depth 8-5/16"
  • Hoist Lift 25 ft.
  • Min. Between Hooks 16-15/16"
  • Lift Speed 14/2.5 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list