Skip Content
HOIST 440V 1T 16FT LFT 27/4.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1T 16FT LFT 27/4.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010IS4-16
  • Mfr. Model # ER2010IS4-16
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Colour Yellow
  • Amps @ Low Volts 9.1
  • Includes Pendant, Chain, Hook
  • Finish Acrylic Paint
  • Item Hoist
  • Motor HP 2.4
  • Number of Speeds 2
  • Phase 3
  • Clutch Slip, Friction
  • Thermal Protection Yes
  • Hz 60
  • Control Pendant
  • Brake Electromagnetic (DC Current)
  • Reeving 1
  • Voltage 440
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Headroom 17"
  • Housing Depth 15"
  • Housing Length 24"
  • Housing Width 17"
  • Lift Speed 27/4.5 fpm
  • Hoist Lift 16 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List