Skip Content
HOIST 440V 1T 15FT LIFT 28FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1T 15FT LIFT 28FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010S4-10
  • Mfr. Model # ER2010S4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Technical Specs

  • Finish Electrostatic Enamel
  • Amps @ Low Volts 8.6
  • Colour Yellow
  • Motor HP 2.4
  • Number of Speeds 1
  • Item Electric Hoist
  • Phase 3
  • Thermal Protection Yes
  • Reeving 1
  • Voltage 220/440/575
  • Brake DC Current, Electromagnetic
  • Classification H4
  • Hz 60
  • Control Pendant
  • Clutch Slip, Friction
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Oil Bath
  • Headroom 16-7/8"
  • Housing Length 23-3/16"
  • Housing Depth 16-7/8"
  • Control Cord 15 ft.
  • Housing Width 9-11/16"
  • Lift Speed 28 fpm
  • Hoist Lift 15 ft.
  • Min. Between Hooks 16-13/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List