Skip Content
HOIST 440V 1T 15FT LIFT 27/4.5FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1T 15FT LIFT 27/4.5FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010IS4-15
  • Mfr. Model # ER2010IS4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • Reeving 1
  • Motor HP 2.4
  • Phase 3
  • Voltage 440
  • Control Cord 15 ft.
  • Lift Speed 27 fpm
  • Hoist Lift 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list