Skip Content
HOIST 440V 1T 15FT 15FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1T 15FT 15FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M010L4-15
  • Mfr. Model # ER2M010L4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1866
  • Shipping Weight 175.0 lbs

Product Details

Motorized Trolley Suspension - 220/440/575 V, 60 Hz single speed.

Technical Specs

  • Motor HP 1.2
  • Load Capacity 2000 lbs.
  • Item Hoist
  • Hz 60
  • Thermal Protection Yes
  • Voltage 440
  • Manufacturers Warranty Length 10 yr.
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Hoist Lift 15 ft.
  • Headroom 17"
  • Lift Speed 15 FPM
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List