Skip Content
HOIST 440V 1T 10FT LFT 14FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST 440V 1T 10FT LFT 14FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2010L4-10
  • Mfr. Model # ER2010L4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • Amps @ Low Volts 4.8
  • Colour Yellow
  • Finish Acrylic Paint
  • Item Hoist
  • Includes Pendant, Chain, Hook
  • Number of Speeds 1
  • Phase 3
  • Motor HP 1.2
  • Thermal Protection Yes
  • Clutch Slip, Friction
  • Control Pendant
  • Hz 60
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Brake Electromagnetic (DC Current)
  • Voltage 440
  • Lubrication Oil Bath
  • Reeving 1
  • Headroom 17"
  • Housing Depth 15"
  • Housing Length 24"
  • Housing Width 17"
  • Hoist Lift 10 ft.
  • Lift Speed 14 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list